Beli smc regulator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Air Filter + Regulator + Lubricator (Unit FRL)atribut:
- Body Size: M5
- Maximum Operating Pressure (MPa): 1
- Suitable fluid: Air
- Pipe Connection Diameter: M5×0.8
- Setting Pressure (MPa): (-) 0.05-0.7 setting
- Type Of Thread: Metric screw (M5)
- Case Material: Polycarbonate
- Components: Filter regulator (AW10) + Lubrigator (AL10)
- Dimension A (mm): 56
- Dimension B (mm): 108
- Dimension C (mm): 48
- Dimension F (mm): 28
- Dimension G (mm): 35
- Dimension K (mm): 0
- Dimensions j (mm): 26
- Drain Storage (cm³): 2.5
- Oil Capacity (cm³): 7
- Structure: Filter regulator / relief type
- WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.atribut:
- Power Source: Hand Operated
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- SMC Filter & Regulator (Regulator Filter Udara)atribut:
- Connection Port Diameter: Rc3/4
- Filtration Precision (μm): 5
- Fluid Temperature (°C): -5 to 60
- Set Pressure (MPa): 0.05 to 0.85
- Total Length (mm): 409.6
- Working Fluid: Air
- Working Pressure (MPa): 1
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Yamoto Steel Lever Pump (Pompa Minyak)Deskripsi:Steel Lever Pump. Size:300mlatribut:
- Size (ml): 300
- EMC FRL Filter (Filter Regulator) (Unit FRL)atribut:
- Series No.: Round gauge series
- Type Code: Filter+regulator+ lubricator
- Guaranteed Pressure Resistance (MPa): 1.5
- Bowl material: Polycarbonate
- Filter Precision: 40 µm (5 µm is optional)
- Maximum Working Pressure (MPa): 1
- Pressure Adjustment Range (MPa): 0.15~0.85
- Recommended oil: Turbine No.1 Oil ISOVG32
- Valve Type: With Overlow
- Working Temperature (°C): 5~6
- SMC Filter, Regulator, Lubricator (Unit FRL)Deskripsi:These FRLs by SMC are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
- SMC Filter Regulator AW-A Series (Regulator Filter Udara)atribut:
- Drain Port: (-) With drain cock
- Exhaust Type: Relief type
- Pressure Setting Range (MPa): 0.05 - 0.7
- TRUSCO Filter Regulator (Regulator Filter Udara)Deskripsi:-A compactly assembled equipment with integrated air filter and air regulator.atribut:
- Set Pressure (MPa): 0.05 to 0.85
- Filtration precision: 40μm
- Connection Port Diameter: 0
- Working Pressure: 1MPa
- Processing Air Volume per minute: 0.5
- Total Length: 156mm
- Schneider Electric Miniature Circuit Breaker IC60Natribut:
- Contact Position Indicator: Yes
- Control Type: Toggle
- Curve Code: D
- Device Application: Distribution
- Device Short Name: IC60N
- Magnetic Tripping Limit (inch): 12 (+/-20%)
- Network Frequency (Hz): 50/60
- Network Type: AC DC
- Number of Protected Poles: 3
- Poles Description: 3P
- Product Name: Acti 9 iC60
- Product or Component Type: Miniature circuit-breaker
- Range: Acti 9
- Rated Current (A): 20
- Rated Impulse with Stand Voltage (kV): 6 conforming to EN 60947-2 6 conforming to IEC 60947-2
- Rated Insulation Voltage (V AC): 500 50/60 Hz conforming to EN 60947-2 500 50/60 Hz conforming to IEC 60947-2
- Standards: IEC 60947-2 IEC 60898-1 EN 60898-1 EN 60947-2
- Suitability For Isolation: Yes conforming to EN 60898-1 Yes conforming to EN 60947-2 Yes conforming to IEC 60898-1 Yes conforming to IEC 60947-2
- Trip Unit Technology: Thermal-magnetic
- Utilisation Category: Category A conforming to EN 60947-2 Category A conforming to IEC 60947-2
- ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- SMC FilterDeskripsi:These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
- SMC Compressed Air FilterDeskripsi:These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
Daftar Harga smc regulator Terbaru October 2026
| SMC Filter Regulator (Regulator Filter Udara) | Rp999.900 |
| SMC Air Filter + Regulator + Lubricator (Unit FRL) | Rp1.599.900 |
| WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum) | Rp739.900 |
| SMC Filter & Regulator (Regulator Filter Udara) | Rp4.599.900 |
| Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum) | Rp2.499.900 |
| Yamoto Steel Lever Pump (Pompa Minyak) | Rp1.099.900 |
| EMC FRL Filter (Filter Regulator) (Unit FRL) | Rp419.900 |
| SMC Filter, Regulator, Lubricator (Unit FRL) | Rp2.699.900 |
| SMC Filter Regulator AW-A Series (Regulator Filter Udara) | Rp929.900 |
| SMC Filter Regulator AW-B Series (Regulator Filter Udara) | Rp1.199.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/jwP102081716-2.jpg)
/poP108550924-1.jpg)
/o0P107736864-1.jpg)
/m5P111754797-1.jpg)
/6oP102027240-3.jpg)
/68P103143224-3.jpg)
%20(Unit%20FRL)/qfP105382951-1.jpg)
/g0P116765576-1.jpg)
/P102078228-1.jpg)
/ohP108734881-1.jpg)
/P102388024-3.jpg)

/ghP109539593-54.jpg)


/1fP105716051-2.jpg)
/7fP106598267-4.jpg)
/2oP102082096-3.jpg)
%20(Regulator%20Filter%20Udara)/22P103175074-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)